Category 5e, Riser, 24/4-Pair, Gray, 1000' Pull Pack

Item #: 0570133

Cat #: 50782109

UPC: 619172052429

Company wide:
0 in stock
Documents & Guides
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Gray - Pull Pack Length: 1000 ft

Overview

4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Gray - Pull Pack Length: 1000 ft
Also known as: 619172052429, 50782109, 424CMRCAT5EGRRBGNC

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Gray
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: Gray
Shielding: Unshielded