424CMRCAT5EYELLOWRIBGNC5078

Item #: 0570129

Cat #: 50782102

UPC: 619172052368

Company wide:
0 in stock
Documents & Guides
424CMRCAT5EYELLOWRIBGNC5078

Overview

424CMRCAT5EYELLOWRIBGNC5078
Also known as: 619172052368, 50782102, 424CMRCAT5EYLRBGNC

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24 AWG
Conductors: 4 Pair
Material: Copper
Shielding: Unshielded