General Purpose Coax Cable, RG6, Quad Shield, Black, 500' Pull Box, Steel Conductor

Item #: 0570120

Cat #: 50075508

UPC: 619172042680

Company wide:
0 in stock
Documents & Guides
QUAD-Shielded General Purpose Broadband Coaxial Cable, RG6, 18 AWG Copper Coated Steel Conductor, RG6, CL2/CATV, Non-Plenum, Black, 500 Foot Pull Box, 3 GHZ, 300V, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.298"

Overview

QUAD-Shielded General Purpose Broadband Coaxial Cable, RG6, 18 AWG Copper Coated Steel Conductor, RG6, CL2/CATV, Non-Plenum, Black, 500 Foot Pull Box, 3 GHZ, 300V, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.298"
Also known as: 619172042680, 50075508, RG6QUADBLKPP500GNC

Specifications

Type: CL2, CATV, General Purpose, RG6, CM, Sunlight Resistant
Gauge: 18 AWG
Length: 500 ft
Volts AC: 300
Color: Black
Material: Copper Coated Steel
Conductors: 1
Shielding: Quad Shielded
Jacket: General Purpose
Type: CL2, CATV, General Purpose, RG6, CM, Sunlight Resistant
Length: 500 ft
Color: Black
Conductors: 1
Jacket: General Purpose
Gauge: 18 AWG
Volts AC: 300
Material: Copper Coated Steel
Shielding: Quad Shielded