4 Pair 24 AWG CMR CAT5 - Red

Item #: 0570088

Cat #: 50782104

UPC: 619172065443

Company wide:
0 in stock
Documents & Guides
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Red - Reel Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Red - Reel Length: 1000 ft.
Also known as: 619172065443, 50782104, 424CMRCAT5ERDRBGNC

Specifications

Gauge: 24 AWG
Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Red
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded