Dit Dw1641 Self Feed Bit,dewalt,hea

Item #: 0570038

Cat #: DW1641

UPC: 028874116412

Company wide:
0 in stock
Documents & Guides
No Documents Available
Dewalt; Self Feed Bit; Heavy Duty; Shank Size: 7/16 In; Drill Size: 3-5/8 In; Shank Type: Ball Groove

Overview

Dewalt; Self Feed Bit; Heavy Duty; Shank Size: 7/16 In; Drill Size: 3-5/8 In; Shank Type: Ball Groove

The DEWALT® 3-5/8 In. heavy-duty self-feed bit is built to provide strength and speed in real-world drilling situations. The two cutter design reduces binding and stalling, which can slow down jobsite productivity. The self-feeding screw provides material penetration that's fast enough for larger jobs. You never need to stop working to reset the bit because the 7/16 In. shank comes equipped with shank flats that completely eliminate bit slipping in the drill chuck. Like all DEWALT® products, the 3-5/8 In. heavy-duty self-feed bit lets you improve productivity without sacrificing quality.

Also known as: 028874116412, DW1641, DEWDW1641

Features & Benefits

  • Two cutter design reduces binding and stalling
  • Self-feeding screw provides fast material penetration
  • Shank flats eliminate bit slipping in chuck
  • 7/16 In. shank

Specifications

Type: Self Feeding Bit
Size: 7/16 in
Type: Self Feeding Bit
Size: 7/16 in