Self Feed Bit,DeWALT,Heavy DTY,7/16 IN Shank,3 IN DRL SZ,Ball Groove Shank

Item #: 0570034

Cat #: DW1640

UPC: 028874116405

Company wide:
0 in stock
Documents & Guides
No Documents Available
With an aggressive spur for fast material penetration, DEWALT Self-Feed Bits feature optimized cutting geometry for long life and an open-tooth design for easy re-sharpening. A 7/16" ball groove shank offers quick-change applications.

Overview

With an aggressive spur for fast material penetration, DEWALT Self-Feed Bits feature optimized cutting geometry for long life and an open-tooth design for easy re-sharpening. A 7/16" ball groove shank offers quick-change applications.

The DEWALT® 3 In. Heavy-duty self-feed bit is built to provide strength and speed in real-world drilling situations. The two cutter design reduces binding and stalling, which can slow down jobsite productivity. The self-feeding screw provides material penetration that's fast enough for larger jobs. You never need to stop working to reset the bit because the 7/16 In. shank comes equipped with shank flats that completely eliminate bit slipping in the drill chuck. Like all DEWALT® products, the 3 In. Heavy-duty self-feed bit lets you improve productivity without sacrificing quality.

Also known as: 028874116405, DW1640, DEWDW1640

Specifications

Diameter: 7/16 in
Type: Self Feeding Bit
Length: 3 in
Diameter: 7/16 in
Length: 3 in
Type: Self Feeding Bit