50W T4 Halogen Lamp, Clear

Item #: 0569992

Cat #: S3162

UPC: 045923031625

Company wide:
0 in stock
50 Watt; Halogen; T4; Clear; 2000 Average rated hours; 750 Lumens; Mini Candelabra Base; 120 Volt

Overview

50 Watt; Halogen; T4; Clear; 2000 Average rated hours; 750 Lumens; Mini Candelabra Base; 120 Volt
Also known as: 045923031625, S3162, SATS3162

Specifications

Color Temperature: 2900 (Warm White)
Base: Mini Candelabra Screw (E11)
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 50
Lumens: 750
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Color: Clear
Color Rendering Index (CRI): 100
Lumens: 750
Light Technology: Halogen
Base: Mini Candelabra Screw (E11)
Volts AC: 120
Wattage: 50
Dimmable: Yes