For 4.0 Dia. Plastic Pipe

Item #: 0569947

Cat #: LCC400

UPC: 730573039045

$ 32.44 EA
Company wide:
0 in stock
Documents & Guides
Sti Lcc400 4" Plastic Collar

Overview

Sti Lcc400 4" Plastic Collar
Also known as: 730573039045, LCC400, STILCC400

Specifications

Color: Silver
Material: Steel
Type: Plastic Collar
Color: Silver
Type: Plastic Collar
Material: Steel