22 Watt T9 Circline 6500K CFL

Item #: 0569905
Cat #: FC8T9/DAYDLX/22W/8
UPC: 046677392352
$ 40.20 EA
Company wide:
8 in stock
Fluorescent, Circline Lamp, 22W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 910, CRI: 79, Color Temp: 6500K. Rated Average Life: 12,000 Hrs. *Philips Part # 39235-7*

Overview

Fluorescent, Circline Lamp, 22W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 910, CRI: 79, Color Temp: 6500K. Rated Average Life: 12,000 Hrs. *Philips Part # 39235-7*
T9 4-Pin Circular Fluorescent Lamps.
Also known as: 046677392352, FC8T9/DAYDLX/22W/8, PHIFC8T9DAYDLX22

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 22
Color Rendering Index (CRI): 79
Lumens: 910
Shape: T9 (Circular)
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 79
Shape: T9 (Circular)
Base: 4-Pin (G10q)
Wattage: 22
Lumens: 910
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)