Inductive Proximity Sensor, Tubular

Item #: 0569853

Cat #: E57LAL18A2SP

UPC: 782114009673

$ 523.88 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 Inch) Sensing Range, 2-wire, 20-250VAC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 3-Pin AC Micro Connector, Mounted On Pigtail Cable, Standard Frequency, N.O. Output.

Overview

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 Inch) Sensing Range, 2-wire, 20-250VAC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 3-Pin AC Micro Connector, Mounted On Pigtail Cable, Standard Frequency, N.O. Output.
Also known as: 782114009673, E57LAL18A2SP, CUTE57LAL18A2SP

Specifications

Type: Inductive Proximity Sensor, Shielded
Diameter: 18 mm
Volts AC Range: 20 - 250
Type: Inductive Proximity Sensor, Shielded
Volts AC Range: 20 - 250
Diameter: 18 mm