16 AWG MTW Stranded Copper, Green w/Yellow Stripe, 500'

Item #: 0569829

Cat #: 16MTWSTRGREYELX500

UPC: 980130456031

$ 0.20 FT
Company wide:
21,500 in stock
Documents & Guides
16 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Green with Yellow Stripe, 500 Foot Spool.

Overview

16 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Green with Yellow Stripe, 500 Foot Spool.

Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.

Also known as: 980130456031, 16MTWSTRGREYELX500

Specifications

Color: Green/Yellow
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Package Type: Reel
Color: Green/Yellow
Jacket: PVC
Volts AC: 600
Gauge: 16 AWG
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded