1
more

Inspection Housing, High Density Polyethylene (HDPE), 13.1" OD, 10"
Item #: 0569719
Cat #: T416B
UPC: 782856331575
$ 82.48 EA
Company wide:
6
in stock
Engineered to be a durable for providing protection and access to vital utility infrastructure. It is suitable for lighter load rating applications in turf. It is chemical, UV and corrosion resistant.
Overview
Engineered to be a durable for providing protection and access to vital utility infrastructure. It is suitable for lighter load rating applications in turf. It is chemical, UV and corrosion resistant.
Engineered to be a durable for providing protection and access to vital utility infrastructure.
Also known as: 782856331575, T416B, CADT416B
Features & Benefits
- Two 3 1/2" x 1 1/2" (89 x 38 mm) knockouts per box
- T416BH includes four additional holes in the cover to allow water to enter the inspection well, typically for use with chemical ground rods
Specifications
| Diameter: | 9 in |
| Depth: | 10 in |
| Color: | Green |
| Material: | Polyethylene |
| Lid Included: | Yes |
| Diameter: | 9 in |
| Color: | Green |
| Lid Included: | Yes |
| Depth: | 10 in |
| Material: | Polyethylene |