Chain,link,master 20 In

Item #: 0569717

Cat #: B158

UPC: 782856322283

$ 46.82 EA
Company wide:
0 in stock
Documents & Guides
Cadweld B158 Repl. Mold Chain

Overview

Cadweld B158 Repl. Mold Chain
Also known as: 782856322283, B158, CADB158

Specifications

Length: 20 in
Length: 20 in