Power Distribution Block, 1 Pole

Item #: 0569697

Cat #: PDE-14-3/0-CU

UPC: 783669717808

$ 156.96 EA
Company wide:
0 in stock
Power Distribution Block, High SCCR, Line Conductor Range 3/0-14, Load Range 2-14, 1 Port Per Pole Line Side, 4 Ports Per Pole Load Side, 1 Pole, UL, CSA, Din Rail Mountable

Overview

Power Distribution Block, High SCCR, Line Conductor Range 3/0-14, Load Range 2-14, 1 Port Per Pole Line Side, 4 Ports Per Pole Load Side, 1 Pole, UL, CSA, Din Rail Mountable
Also known as: 783669717808, PDE-14-3/0-CU, ILSPDE1430CU

Features & Benefits

  • Suitable for use with either copper or aluminum conductors
  • For use with building code or flexible conductor
  • High Short Circuit Rating for added protection
  • Enclosed block provides IP-20 touch protection

Specifications

Material: Copper
Color: Gray
Poles: 1
Material: Copper
Poles: 1
Color: Gray