Power Distribution Block, Dual Rated, 1 Pole

Item #: 0569695

Cat #: PDE-11-3/0

UPC: 783669717778

$ 66.44 EA
Company wide:
0 in stock
Power Distribution Block, High SCCR, Dual Rated, Line Conductor Range 3/0-14, Load Range 3/0-14, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, 1 Pole, UL, CSA, Din Rail Mountable

Overview

Power Distribution Block, High SCCR, Dual Rated, Line Conductor Range 3/0-14, Load Range 3/0-14, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, 1 Pole, UL, CSA, Din Rail Mountable
Also known as: 783669717778, PDE-11-3/0, ILSPDE1130

Features & Benefits

  • Suitable for use with either copper or aluminum conductors
  • For use with building code or flexible conductor
  • High Short Circuit Rating for added protection
  • Enclosed block provides IP-20 touch protection

Specifications

Color: Gray
Poles: 1
Color: Gray
Poles: 1