PLATT logo

HINGED CVR 2 POLE W 1.69 L 2.87 T .043

Item #: 0569685
Cat #: CH-2-S
UPC: 783669717716
$ 4.53 EA
Company wide:
0 in stock
ILS CH-2-S HINGED CVR 2 POLE

Overview

ILS CH-2-S HINGED CVR 2 POLE
Also known as: 783669717716, CH-2-S, ILSCH2S

Specifications

Type: Ground Clamp
Color: Black
Material: Thermoplastic
Standards: California Proposition 65
Type: Ground Clamp
Material: Thermoplastic
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)