Power Distribution Block, Dual Rated, 1 Pole

Item #: 0569649

Cat #: LDBU-16-500

UPC: 783669594836

$ 270.67 EA
Company wide:
0 in stock
Snapbloc Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 500-4, Load Range 2/0-14, 1 Port Per Pole Line Side, 6 Ports Per Pole Load Side, 1 Pole, UL, CSA

Overview

Snapbloc Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 500-4, Load Range 2/0-14, 1 Port Per Pole Line Side, 6 Ports Per Pole Load Side, 1 Pole, UL, CSA
Also known as: 783669594836, LDBU-16-500, ILSLDBU16500

Features & Benefits

  • Modular design simplifies stocking. Combine any number of blocks with multiple conductor ranges for the specific configuration required for the job
  • Unique locking feature allows individual blocks to be combined quickly without special tools
  • suitable for use with copper and aluminum conductors in any combination
  • Individual blocks supplied in a variety of configurations with one or two main ports and four, six, or twelve taps

Specifications

Color: Blue
Poles: 1
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Color: Blue
Standards: California Proposition 65
Poles: 1
Allowable Gauge Range: 4 - 500