
$ 329.45 EA
Company wide:
0
in stock
Snapbloc Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 350-6, Load Range 4-14, 1 Port Per Pole Line Side, 12 Ports Per Pole Load Side (3x4), 1 Pole, UL, CSA
Overview
Snapbloc Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 350-6, Load Range 4-14, 1 Port Per Pole Line Side, 12 Ports Per Pole Load Side (3x4), 1 Pole, UL, CSA
Also known as: 783669594805, LDBU-112A-350, ILSLDBU112A350
Features & Benefits
- Modular design simplifies stocking. Combine any number of blocks with multiple conductor ranges for the specific configuration required for the job
- Unique locking feature allows individual blocks to be combined quickly without special tools
- suitable for use with copper and aluminum conductors in any combination
- Individual blocks supplied in a variety of configurations with one or two main ports and four, six, or twelve taps
Specifications
| Color: | Blue |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 6 - 350 |
| Color: | Blue |
| Allowable Gauge Range: | 6 - 350 |
| Standards: | California Proposition 65 |