BUSS 170M2674 FUSE 25A 1000V DIN 00

Item #: 0569605

Cat #: 170M2674

UPC: 051712579476

$ 269.11 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M2674 FUSE 25A 1000V D

Overview

BUS 170M2674 FUSE 25A 1000V D
Also known as: 051712579476, 170M2674, BUS170M2674

Specifications

Amps: 25
Amps: 25