Fuse, 8 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK

Item #: 0569591

Cat #: LPS-RK-8SP

UPC: 051712548281

$ 52.42 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 8 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 8 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Also known as: 051712548281, LPS-RK-8SP, BUSLPSRK8SP

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Amps: 9
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Volts AC: 600
Amps: 9
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Mounting: Cartridge
Interrupt Rating AC: 300 kA