Mechanical Lug, Cast Bronze

Item #: 0569570

Cat #: H3L-21-2N

UPC: 783669460605

$ 821.19 EA
Company wide:
0 in stock
Cast Bronze Mechanical Lug, Conductor Range 4/0-2/0, 3 Ports, 2 Holes, 1/2in Bolt Size, UL

Overview

Cast Bronze Mechanical Lug, Conductor Range 4/0-2/0, 3 Ports, 2 Holes, 1/2in Bolt Size, UL
Also known as: 783669460605, H3L-21-2N, ILSH3L212N

Features & Benefits

  • Suitable for use in circuits rated 35KV or less
  • Range taking to reduce inventory
  • Re-usable to provide efficient use and flexibility in the field
  • Pressure pad/saddle provides positive grip and low contact resistance

Specifications

Material: Cast Bronze
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Cast Bronze
Stud Size: 1/2 in
Standards: California Proposition 65