Mechanical Lug, Copper, 2-Hole

Item #: 0569560
Cat #: H-650
UPC: 783669435764
$ 214.04 EA
Company wide:
0 in stock
Copper Mechanical Lug, Conductor Range 1000-600, 1 Port, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, UL, CSA

Overview

Copper Mechanical Lug, Conductor Range 1000-600, 1 Port, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, UL, CSA
Also known as: 783669435764, H-650, ILSH650

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Mounting: 2-Hole
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)