Utility Compression Sleeve, Aluminum

Item #: 0569554

Cat #: UCS-4/0-Z

UPC: 783669929706

$ 41.61 EA
Company wide:
0 in stock
Aluminum Utility Compression Sleeve, Dual Rated, Conductor Size 4/0

Overview

Aluminum Utility Compression Sleeve, Dual Rated, Conductor Size 4/0
Also known as: 783669929706, UCS-4/0-Z, ILSUCS40Z

Features & Benefits

  • Color coded end cap identifies proper compression die, prevents foreign materials from entering prior to use
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Solid barrier in center prevents dissimilar metals from coming into contact
  • Chamfered entry for ease of conductor insertion

Specifications

Length: 4 ft
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Length: 4 ft
Allowable Gauge Range: 4/0
Standards: California Proposition 65