
Compression Lug, 1-Hole, Copper, 4/0 AWG, 3/8" Stud Size, Purple
Item #: 0569552
Cat #: 54174
UPC: 786210541747
$ 29.64 EA
Company wide:
0
in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 250 MCM, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Yellow, Die Code: 62.
Overview
Copper Compression Lug with Sight Hole, Conductor Size: 250 MCM, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Yellow, Die Code: 62.
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210541747, 54174, THB54174
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Volts AC: | 600 |
| Material: | Copper |
| Volts AC: | 600 |
| Mounting: | 1-Hole |