PVC Coated Conduit, 4", 10' Length

Item #: 0569550
Cat #: 400CON
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit, 4" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Overview

PVC Coated Conduit, 4" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Also known as: 400CON, PMA400CON

Specifications

Color: Gray
Length: 10 ft
Diameter: 4 in
Material: PVC Coated Steel
Color: Gray
Diameter: 4 in
Length: 10 ft
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)