Compression Sleeve, Utility Type, Aluminum

Item #: 0569548

Cat #: UCS-2-Z

UPC: 783669929621

$ 22.51 EA
Company wide:
0 in stock
Compression Sleeve, Utility Type, Aluminum, 3 Inch Length, 2 AWG Wire Range

Overview

Compression Sleeve, Utility Type, Aluminum, 3 Inch Length, 2 AWG Wire Range
Also known as: 783669929621, UCS-2-Z, ILSUCS2Z

Specifications

Type: Compression Sleeve
Length: 3 ft
Material: Aluminum
Type: Compression Sleeve
Material: Aluminum
Length: 3 ft