Compression Sleeve, Utility Type, Aluminum

Item #: 0569547

Cat #: UCS-250-Z

UPC: 783669929720

$ 45.28 EA
Company wide:
0 in stock
Documents & Guides
Compression Sleeve, Utility Type, Aluminum, 4 Inch Length, 250 kcmil Wire Range

Overview

Compression Sleeve, Utility Type, Aluminum, 4 Inch Length, 250 kcmil Wire Range
Also known as: 783669929720, UCS-250-Z, ILSUCS250Z

Specifications

Length: 4 in
Standards: California Proposition 65
Length: 4 in
Standards: California Proposition 65