Utility Compression Sleeve, Aluminum

Item #: 0569546

Cat #: UCS-2/0-Z

UPC: 783669929669

$ 41.61 EA
Company wide:
0 in stock
Aluminum Utility Compression Sleeve, Dual Rated, Conductor Size 2/0

Overview

Aluminum Utility Compression Sleeve, Dual Rated, Conductor Size 2/0
Also known as: 783669929669, UCS-2/0-Z, ILSUCS20Z

Features & Benefits

  • Color coded end cap identifies proper compression die, prevents foreign materials from entering prior to use
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Solid barrier in center prevents dissimilar metals from coming into contact
  • Chamfered entry for ease of conductor insertion

Specifications

Length: 4 ft
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Length: 4 ft
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 2/0