BRZ MEC 4 AWG-8 SOL UL CSA, 1/2-3/4IPS

Item #: 0569535

Cat #: GPL-8

UPC: 783669262148

$ 122.69 EA
Company wide:
0 in stock
Documents & Guides
ILS GPL-8 BRZ MEC 4 AWG-8 SOL

Overview

ILS GPL-8 BRZ MEC 4 AWG-8 SOL
Also known as: 783669262148, GPL-8, ILSGPL8

Specifications

Standards: California Proposition 65
Standards: California Proposition 65