BRZ MEC 4 AWG-8 SOL UL CSA, 5IPS, 5 to 5

Item #: 0569527

Cat #: GPL-68

UPC: 783669262018

$ 690.24 EA
Company wide:
0 in stock
Documents & Guides
ILS GPL-68 BRZ MEC 4 AWG-8 SO

Overview

ILS GPL-68 BRZ MEC 4 AWG-8 SO
Also known as: 783669262018, GPL-68, ILSGPL68

Specifications

Standards: California Proposition 65
Standards: California Proposition 65