U-Bolt Ground Clamp, Copper

Item #: 0569525

Cat #: GPL-57

UPC: 783669263084

Call for price
Company wide:
0 in stock
Permaground Copper U-Bolt Ground Clamp, Conductor Range 2/0-4 Sol, Pipe Size 4in, Ground Rod Sizes 4 to 4-1/2in, UL, CSA

Overview

Permaground Copper U-Bolt Ground Clamp, Conductor Range 2/0-4 Sol, Pipe Size 4in, Ground Rod Sizes 4 to 4-1/2in, UL, CSA

The nVent ERICO Fence Clamp, One Conductor provides a secure and reliable grounding and bonding connection point for fence posts and gate structures, which is crucial for protecting equipment and personnel from electrical hazards. Engineered for durability and long-term performance, this specific clamp for a single conductor ensures system integrity in various industrial, commercial, and utility applications. Its versatile design and corrosion-resistant materials offer a dependable solution, simplifying installation while providing a lasting, maintenance-friendly connection that upholds the safety and resilience of your grounding infrastructure.

Also known as: 783669263084, GPL-57, CADGPL57

Features & Benefits

  • For copper conductors only
  • For parallel and 90° copper conductor connections to pipes, rods, rebar, and fence posts
  • Suitable for direct burial in earth or concrete

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2/0
Material: Copper
Allowable Gauge Range: 4 - 2/0
Standards: California Proposition 65