U-Bolt Ground Clamp, Copper

Item #: 0569525

Cat #: GPL-57

UPC: 783669263084

$ 130.00 EA
Company wide:
0 in stock
Permaground Copper U-Bolt Ground Clamp, Conductor Range 2/0-4 Sol, Pipe Size 4in, Ground Rod Sizes 4 to 4-1/2in, UL, CSA

Overview

Permaground Copper U-Bolt Ground Clamp, Conductor Range 2/0-4 Sol, Pipe Size 4in, Ground Rod Sizes 4 to 4-1/2in, UL, CSA
Also known as: 783669263084, GPL-57, ILSGPL57

Features & Benefits

  • For copper conductors only
  • For parallel and 90° copper conductor connections to pipes, rods, rebar, and fence posts
  • Suitable for direct burial in earth or concrete

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2/0
Material: Copper
Allowable Gauge Range: 4 - 2/0
Standards: California Proposition 65