BRZ MEC 4 AWG-8 SOL UL CSA, 4IPS, 4 to 4

Item #: 0569524

Cat #: GPL-56

UPC: 783669263060

$ 494.51 EA
Company wide:
0 in stock
Documents & Guides
ILS GPL-56 BRZ MEC 4 AWG-8 SO

Overview

ILS GPL-56 BRZ MEC 4 AWG-8 SO
Also known as: 783669263060, GPL-56, ILSGPL56

Specifications

Standards: California Proposition 65
Standards: California Proposition 65