BRZ MEC 250 kcmil-2/0 SOL ULCSA 2-1/2IPS

Item #: 0569501

Cat #: GPL-40

UPC: 783669262742

Company wide:
0 in stock
Documents & Guides
ILS GPL-40 BRZ MEC 250 KCMIL-

Overview

ILS GPL-40 BRZ MEC 250 KCMIL-

The nVent ERICO Fence Clamp, One Conductor provides a secure and reliable grounding and bonding connection point for fence posts and gate structures, which is crucial for protecting equipment and personnel from electrical hazards. Engineered for durability and long-term performance, this specific clamp for a single conductor ensures system integrity in various industrial, commercial, and utility applications. Its versatile design and corrosion-resistant materials offer a dependable solution, simplifying installation while providing a lasting, maintenance-friendly connection that upholds the safety and resilience of your grounding infrastructure.

Also known as: 783669262742, GPL-40, CADGPL40

Features & Benefits

  • Specifically designed for a single conductor connection
  • Offers a theft-deterrent appearance for enhanced security
  • Includes robust stainless steel or silicone bronze hardware for superior strength and longevity
  • Made from high quality copper alloy that minimizes the risk of corrosion while ensuring reliable conductivity
  • Versatile design accepts the conductor placement either parallel or at right angles to the pipe or post

Specifications

Material: Bronze
Finish: Bare
Material: Bronze
Finish: Bare