BRZ MEC 250 kcmil-2/0 SOL ULCSA, 1/4IPS

Item #: 0569483

Cat #: GPL-3

UPC: 783669262049

$ 174.70 EA
Company wide:
0 in stock
Documents & Guides
Permaground Copper U-Bolt Ground Clamp, Conductor Range 250-2/0 Sol, Pipe Size 1/4in, Ground Rod Size 1/2in, Rebar Size #4, UL, CSA

Overview

Permaground Copper U-Bolt Ground Clamp, Conductor Range 250-2/0 Sol, Pipe Size 1/4in, Ground Rod Size 1/2in, Rebar Size #4, UL, CSA
Also known as: 783669262049, GPL-3, ILSGPL3

Features & Benefits

  • For copper conductors only
  • For parallel and 90° copper conductor connections to pipes, rods, rebar, and fence posts
  • Suitable for direct burial in earth or concrete

Specifications

Standards: California Proposition 65
Standards: California Proposition 65