
Permaground Copper U-Bolt Ground Clamp, 2 AWG - 250 MCM, 1-1/2" Diameter
Item #: 0569478
Cat #: GPL-28
UPC: 783669262506
Company wide:
0
in stock
Permaground Copper U-Bolt Ground Clamp, Conductor Range 250-2/0 Sol, Pipe Size 1-1/2in, Ground Rod Sizes 1-5/8 to 1-7/8in, Copper Alloy/Bronzer Alloy, UL, CSA
Overview
Permaground Copper U-Bolt Ground Clamp, Conductor Range 250-2/0 Sol, Pipe Size 1-1/2in, Ground Rod Sizes 1-5/8 to 1-7/8in, Copper Alloy/Bronzer Alloy, UL, CSA
The nVent ERICO Fence Clamp, One Conductor provides a secure and reliable grounding and bonding connection point for fence posts and gate structures, which is crucial for protecting equipment and personnel from electrical hazards. Engineered for durability and long-term performance, this specific clamp for a single conductor ensures system integrity in various industrial, commercial, and utility applications. Its versatile design and corrosion-resistant materials offer a dependable solution, simplifying installation while providing a lasting, maintenance-friendly connection that upholds the safety and resilience of your grounding infrastructure.
Also known as: 783669262506, GPL-28, CADGPL28
Features & Benefits
- For copper conductors only
- For parallel and 90° copper conductor connections to pipes, rods, rebar, and fence posts
- Suitable for direct burial in earth or concrete
Specifications
| Material: | Bronze |
| Finish: | Bare |
| Material: | Bronze |
| Finish: | Bare |