BRZ MEC 500 - 300 kcmil UL CSA, 1-1/4IPS

Item #: 0569476

Cat #: GPL-23

UPC: 783669262407

$ 488.54 EA
Company wide:
0 in stock
Documents & Guides
ILS GPL-23 BRZ MEC 500 - 300

Overview

ILS GPL-23 BRZ MEC 500 - 300
Also known as: 783669262407, GPL-23, ILSGPL23

Specifications

Length: 3 in
Standards: California Proposition 65
Length: 3 in
Standards: California Proposition 65