Compression Lug, 1-Hole, 300 MCM, 3/8" Stud, Copper

Item #: 0569474

Cat #: 54179

UPC: 786210541792

$ 33.22 EA
Company wide:
0 in stock
Compression Lug, 1-Hole, 300 MCM, 3/8 Inch Stud, Copper, Die Code 66

Overview

Compression Lug, 1-Hole, 300 MCM, 3/8 Inch Stud, Copper, Die Code 66

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541792, 54179, THB54179

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 300
Material: Copper
Color: White
Stud Size: 3/8 in
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 300