BRZ MEC 500 - 300 kcmil UL CSA, 1IPS 1-1

Item #: 0569468

Cat #: GPL-17

UPC: 783669262308

Company wide:
0 in stock
Documents & Guides
Permaground Copper U-Bolt Ground Clamp, Conductor Range 500-300, Pipe Size 1in, Ground Rod Sizes 1-1/8 to 1-1/4in, UL, CSA

Overview

Permaground Copper U-Bolt Ground Clamp, Conductor Range 500-300, Pipe Size 1in, Ground Rod Sizes 1-1/8 to 1-1/4in, UL, CSA

The nVent ERICO Fence Clamp, One Conductor provides a secure and reliable grounding and bonding connection point for fence posts and gate structures, which is crucial for protecting equipment and personnel from electrical hazards. Engineered for durability and long-term performance, this specific clamp for a single conductor ensures system integrity in various industrial, commercial, and utility applications. Its versatile design and corrosion-resistant materials offer a dependable solution, simplifying installation while providing a lasting, maintenance-friendly connection that upholds the safety and resilience of your grounding infrastructure.

Also known as: 783669262308, GPL-17, CADGPL17

Features & Benefits

  • For copper conductors only
  • For parallel and 90° copper conductor connections to pipes, rods, rebar, and fence posts
  • Suitable for direct burial in earth or concrete

Specifications

Material: Bronze
Finish: Bare
Material: Bronze
Finish: Bare