120V AC/DC TALL RED LED

Item #: 0569465

Cat #: E22LEDT120RN

UPC: 782113494975

$ 77.12 EA
Company wide:
0 in stock
Documents & Guides
Eaton, Non-metallic Heavy-Duty , 22.5 mmUsed with E22 series selector switch and push-pull operators

Overview

Eaton, Non-metallic Heavy-Duty , 22.5 mmUsed with E22 series selector switch and push-pull operators

EatonÆs 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.

Also known as: 782113494975, E22LEDT120RN, CUTE22LEDT120RN

Specifications

Color: Red
Volts AC: 120
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Wattage: 1.200
Type: 22.5 mm, Non-metallic Heavy-Duty
Color: Red
Shape: T3-1/4 (Tubular)
Wattage: 1.200
Volts AC: 120
Base: Bayonet (BA9s)
Type: 22.5 mm, Non-metallic Heavy-Duty