BRZ MEC 500 - 300 kcmil UL CSA 1/2-3/4IP

Item #: 0569449

Cat #: GPL-12

UPC: 783669262209

$ 371.39 EA
Company wide:
0 in stock
Documents & Guides
Permaground Copper U-Bolt Ground Clamp, Conductor Range 500-300, Pipe Size 1/2 to 3/4in, Ground Rod Sizes 3/4 to 1in, Rebar Size #8, UL, CSA

Overview

Permaground Copper U-Bolt Ground Clamp, Conductor Range 500-300, Pipe Size 1/2 to 3/4in, Ground Rod Sizes 3/4 to 1in, Rebar Size #8, UL, CSA
Also known as: 783669262209, GPL-12, ILSGPL12

Features & Benefits

  • For copper conductors only
  • For parallel and 90° copper conductor connections to pipes, rods, rebar, and fence posts
  • Suitable for direct burial in earth or concrete

Specifications

Standards: California Proposition 65
Standards: California Proposition 65