CU CMP 250-500 1/2 ROD UL CSA

Item #: 0569426

Cat #: GGB-5

UPC: 783669260175

Company wide:
0 in stock
Documents & Guides
CU CMP 250-500 1/2 ROD UL CSA

Overview

CU CMP 250-500 1/2 ROD UL CSA

The nVent ERICO PermaGround Compression Connector, Grid to Ground rod, is engineered for outstanding grounding effectiveness and dependability. Constructed from a robust copper alloy, it guarantees optimal conductivity and longevity. Clearly labeled with wire sizes and die index, it facilitates straightforward identification and tool guidance. It accommodates a wide array of cable sizes, and both ends can be adjusted to any position before crimping, enhancing flexibility and installation simplicity. Additionally, it comes prefilled with a DE-OX oxide-inhibiting compound, which prevents the formation of oxides and is appropriate for direct burial in soil or concrete.

Also known as: 783669260175, GGB-5, CADGGB5

Features & Benefits

  • Each connector size accepts a wide range of cable sizes
  • Can be rotated to any position before crimping
  • Ease of installation
  • Suitable for installation in all weather conditions

Specifications

Material: Copper
Length: 2.500 in
Width: 2.500 in
Material: Copper
Width: 2.500 in
Length: 2.500 in