1" Liquidtight Steel Flex, UL Listed, Type LA, Black, 100' Coil

Item #: 0569391

Cat #: 1LTULBLAX100

UPC: 980050023672

$ 4.83 FT
Company wide:
0 in stock
Documents & Guides
1 Inch Liquidtight Steel Flex, UL Listed, Type LA, Steel Core, PVC Jacket, Black, 100 Foot Coil, Integral Bonding Strip

Overview

1 Inch Liquidtight Steel Flex, UL Listed, Type LA, Steel Core, PVC Jacket, Black, 100 Foot Coil, Integral Bonding Strip
Also known as: 980050023672, 1LTULBLAX100

Specifications

Length: 100 ft
Diameter: 1 in
Jacket: PVC
Color: Black
Material: Steel
Package Type: Coil
Type: Type LFMC
Length: 100 ft
Jacket: PVC
Material: Steel
Type: Type LFMC
Diameter: 1 in
Color: Black
Package Type: Coil