300A High-Speed Fuse, 700V, North American Style Stud Mount

Item #: 0569385

Cat #: FWP-300A

UPC: 051712150415

$ 240.00 EA
Company wide:
27 in stock
Documents & Guides
300 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Overview

300 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Also known as: 051712150415, FWP-300A, BUSFWP300A

Specifications

Length: 58 mm
Amps: 300
Volts AC: 700
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Length: 58 mm
Volts AC: 700
Mounting: Bolt On
Class: aR
Amps: 300
Speed: High-Speed
Interrupt Rating AC: 200 kA