2
more

$ 49.99 EA
Company wide:
180
in stock
Documents & Guides
2-1/2" Lightweight Lockback Knife, Drop Point Blade, Length Closed: 3-1/2", Material: Stainless Steel
Overview
2-1/2" Lightweight Lockback Knife, Drop Point Blade, Length Closed: 3-1/2", Material: Stainless Steel
The Klein Tools Light Lock-Back Knife features a hardened-steel locking blade that stores in the handle when not in use. The knife features a slim design that is comfortable to use. A thumb stud allows the knife to be opened with 1-hand if necessary.
Also known as: 092644440014, 44001, KLE44001
Specifications
| Length: | 2 1/2 in |
| Type: | Lockback Knife, Knife |
| Standards: | California Proposition 65 |
| Length: | 2 1/2 in |
| Standards: | California Proposition 65 |
| Type: | Lockback Knife, Knife |