BUSS POWER BLOCK

Item #: 0569252

Cat #: 16201-3

UPC: 051712148566

$ 93.69 EA
Company wide:
0 in stock
Documents & Guides
150A 600V Splicer 3 Pole Power Terminal Block

Overview

150A 600V Splicer 3 Pole Power Terminal Block

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712148566, 16201-3, BUS162013

Specifications

Volts DC: 600
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 1/0
Volts DC: 600
Volts AC: 600
Color: Black
Allowable Gauge Range: 14 - 1/0