Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0569129

Cat #: HFD3060LS05

UPC: 786679089217

$ 4844.03 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 60 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals, Shunt Trip 48-127 Vac Or 48-60 Vdc

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 60 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals, Shunt Trip 48-127 Vac Or 48-60 Vdc
Also known as: 786679089217, HFD3060LS05, CUTHFD3060LS05

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 600
Interrupt Rating AC: 65 kA