
$ 6.52 FT
Company wide:
5,379
in stock
Documents & Guides
(3) 250 MCM and (1) 3/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.
Overview
(3) 250 MCM and (1) 3/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.
Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.
Also known as: 739373975607, 2503SERGX1000
Specifications
| Gauge: | 250 kcmil |
| Conductors: | 3 |
| Length: | 1000 ft, Cut to Length |
| Jacket: | PVC |
| Color: | Gray |
| Volts AC: | 600 |
| Gauge: | 250 kcmil |
| Length: | 1000 ft, Cut to Length |
| Color: | Gray |
| Conductors: | 3 |
| Jacket: | PVC |
| Volts AC: | 600 |