175 Amp, 8250V, Potential trans

Item #: 0569010

Cat #: 1E8PT5.5

UPC: 079458044089

Call for price
Company wide:
0 in stock
Documents & Guides
1 Amp, 5500V, Potential Transformer Series, R-Rated Series

Overview

1 Amp, 5500V, Potential Transformer Series, R-Rated Series

Potential Transformer (PT) fuses are current limiting fuses with high interrupting ratings designed for the protection of potential transformers. Application Note: When applying fuses for the protection of transformers, the magnetizing current inrush must be considered. The characteristics of the inrush, which can be matched with a fuse’s time-current curve, should be available from the transformer manufacturer.

Also known as: 079458044089, 1E8PT5.5, LFU1E8PT5.5

Specifications

Type: Potential Transformer, R-Rated
Standards: California Proposition 65
Type: Potential Transformer, R-Rated
Standards: California Proposition 65