Enclosure 24.00x24.00x16.00

Item #: 0569002

Cat #: CSD242416LG

UPC: 783510161996

$ 1060.19 EA
Company wide:
1 in stock
Concept Single-Door Enclosures, 24.00x24.00x16.00, Lt Gray, Steel

Overview

Concept Single-Door Enclosures, 24.00x24.00x16.00, Lt Gray, Steel

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510161996, CSD242416LG, HOFCSD242416LG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Width: 24 in
Depth: 16 in
Height: 24 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 24 in
Height: 24 in
Finish: Powder Coated
Color: Light Gray
Depth: 16 in
Material: Steel